Motion
30284BLUE

AKRO-MILS
30284BLUE

Blue Bin - Blue, Plastic, Plastic, 23-7/8 x 8-1/4 x 7, Weight Capacity: 200 lbs
Mi Item #09078785
MFR #30284BLUE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30284BLUE

Blue Bin - Blue, Plastic, Plastic, 23-7/8 x 8-1/4 x 7, Weight Capacity: 200 lbs
Mi Item #09078785
MFR #30284BLUE

Mfr description
30284BLUE SUPER 7H X 8 1/4W X 23-7/8L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    23-7/8 x 8-1/4 x 7
  • Overall Height
    7.0000 in
  • Overall Length
    23.8750 in
  • Overall Width
    8.2500 in
  • Weight
    200 lbs

Details

  • Color
    Blue
  • Finish Coating
    Plastic
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)