Specifications
Dimensions
- Bore Diameter80 mm
- Stroke160 mm
Details
- Country of OriginUS
- Made to OrderYes
- MagnetBuilt-in
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic/Without bracket
- Product TypeTie Rod Air Cylinders
- SeriesC96
Overview
Mfr description
C96SDB80-160C
- Double acting, standard type, single rod
- End of stroke air cushion and rubber bumper are standard
- Bore sizes (mm): 32, 40, 50, 63, 80, 100
- Standard stroke up to 800mm
- Auto switch capable