Motion
RNA4904LL

NTN
RNA4904LL

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49 Series, Double Sealed
Mi Item #09078861
MFR #RNA4904LL
Price$86.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
RNA4904LL

Machined-Ring Needle Roller Bearing w/o Inner Ring - RNA49 Series, Double Sealed
Mi Item #09078861
MFR #RNA4904LL

Mfr description
RNA4904LL 25MM BORE MACHINED RING NRB W/
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$86.56/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    17 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.121 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482.40.0000
  • Long Description
    The RNA4904LL Needle Roller Bearing features a 25 mm bore diameter, 37 mm outside diameter, 17 mm overall width, sealed closure type, and a weight of 0.121 lbs, making it suitable for industrial applications.
  • Manufacturer Upc Number
    4547359171549
  • Operating Temperature Range
    -40 to 250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3400 lbf
  • Radial Static Load Capacity
    4450 lbf
  • Roller Type
    Needle
  • UPC_NO
    4547359171549
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)