Specifications
Details
- Flow33 cfm at 50 Hz, 42 cfm at 60 Hz
- Fluid CompAir
- MaterialAluminum
- Max Peak Sound63 dBa
- Motor Horsepower1/3 hp;1/2 hp
- Standards MetCSA, UL
- Voltage / Hz190 to 220, 208 to 230, 380 to 415, 460
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)