Motion
9020-4M

GOJO IND.
9020-4M

Purell® Hand Sanitizing Wipes - Packet, 1 Count
Mi Item #09080134
MFR #9020-4M
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GOJO IND.
9020-4M

Purell® Hand Sanitizing Wipes - Packet, 1 Count
Mi Item #09080134
MFR #9020-4M

Mfr description
9020-4M HAND SANIT WIPE AMENITY 4000CT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Case Height
    11.6300 in
  • Case Weight
    30.5 lbs
  • Case Width
    18.8800 in
  • Overall Depth
    22.8800 in
  • Overall Height
    0.1300 in
  • Overall Width
    2.0300 in
  • Weight
    30.5 lbs

Details

  • Alcohol Content
    62%
  • Number of Wipes
    1
  • Package Quantity
    4000
  • Product Types
    Hand Sanitizing Wipe
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)