Motion
92735NXL

MCR SAFETY
92735NXL

Size XL or Size 10, ANSI Cut Level A9
Mi Item #09089621
MFR #92735NXL
Price$19.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92735NXL

Size XL or Size 10, ANSI Cut Level A9
Mi Item #09089621
MFR #92735NXL

Mfr description
92735NXL LEVEL 9 CUT RESISTANT GLOVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.59/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A9
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)