Motion
92735NM

MCR SAFETY
92735NM

Size M or Size 8, ANSI Cut Level A9
Mi Item #09089623
MFR #92735NM
Price$24.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
92735NM

Size M or Size 8, ANSI Cut Level A9
Mi Item #09089623
MFR #92735NM

Mfr description
92735NM MCR LEVEL 9 CUT RESISTANT GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.71/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Ansi Isea Cut Resistance Level
    A9
  • Material
    Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)