1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONBRACO INDUSTRIES INC
19KHGA45
1-1/2" Inlet, 2" Outlet, High Pressure Safety Valve 45 Max psi, Bronze
MI ITEM #
09099028
MFR #
19KHGA45
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Plumbing
Pipe and Relief Valves
Relief Valves
CONBRACO INDUSTRIES INC 19KHGA45
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONBRACO INDUSTRIES INC
19KHGA45
1-1/2" Inlet, 2" Outlet, High Pressure Safety Valve 45 Max psi, Bronze
MI ITEM #
09099028
MFR #
19KHGA45
Mfr description
19KHGA45 VLV, REL, 1-1/2H2, 19K,
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inlet size
1-1/2 in
Outlet Size
2 in
Details
Capacity
2386 lb/hr
Material
Bronze
Maximum Operating Pressure
45 psi
Product Types
High Pressure Safety
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items