Overview
Mfr description
85785 DISINFECTANT CLEANER RCT, GALLON
- For industrial/occupational use only. Not for consumer sale or use.
- Clean, disinfect and deodorize hard surfaces in one swift motion
- 3-minute kill time on many pathogenic bacteria of Healthcare-Associated Infections (HAIs) concern
- Apply use-dilution to hard, non-porous surfaces, thoroughly wetting the surface with a sprayer.
Specifications
- Manufacturer Upc Number50051125857852
- UPC_NO50051125857852
- Weight37.3 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data