Overview
Mfr description
248-5090-400B - GOGGLE DIRECT VENT
- Offers direct side ventilation through multiple perforations in the frame
- Soft vinyl body molds snugly to the face without pressure or irritation
- Fits comfortably over most prescription glasses
- Extended face flanges close the gaps over the nose and cheekbone areas, providing excellent protection
- Clear blue transparent frame to prevent yellowing
- Elastic headband
- Meets ANSI Z87.1
Specifications
- Lens ColorClear
- BrandingBouton Optical
- Lens CoatingAnti-Scratch / Anti-Fog
- Frame MaterialVinyl
- Lens ShadeClear
- VentilationDirect
- DescriptionProvides protection from chips and flying particles. Ideal for general manufacturing & anywhere eye protection is needed.
- Description KeywordBouton Goggles
- Spec Sheet
- Manufacturer Upc Number616314106378
- UPC_NO616314106378
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data