Motion
4ALF204A2F
3/4 Thread, 175 psi WOG Rating, Bronze Reduced Pressure Backflow Preventer Valve Lead-Free, Use with Potable Water Applications
MI ITEM #09105795
MFR #4ALF204A2F
List Price$1,225.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Thread, 175 psi WOG Rating, Bronze Reduced Pressure Backflow Preventer Valve Lead-Free, Use with Potable Water Applications
MI ITEM #09105795
MFR #4ALF204A2F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1,225.95/each for your price

Overview

Mfr description
4ALF204A2F RPLF4A, 3/4" , LF BRZ,

Specifications

  • For Use With
    Potable Water Applications
  • Material
    Lead Free Bronze
  • Valve Type
    Reduced Pressure
  • Thread Size
    3/4 in
  • WOG Rating
    175 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought