Specifications
Dimensions
- Thread Size1-1/2 in
Details
- For Use WithPotable Water Applications
- MaterialLead Free Bronze
- Valve TypeReduced Pressure
- WOG Rating175 psi
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)