Motion
4ALF208A2F
2 Thread, 175 psi WOG Rating, Bronze Reduced Pressure Backflow Preventer Valve Lead-Free, Use with Potable Water Applications
Mi Item #09105822
MFR #4ALF208A2F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Thread, 175 psi WOG Rating, Bronze Reduced Pressure Backflow Preventer Valve Lead-Free, Use with Potable Water Applications
Mi Item #09105822
MFR #4ALF208A2F

Mfr description
4ALF208A2F RPLF4A, 2" , LF BRZ, BV,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Thread Size
    2 in

Details

  • For Use With
    Potable Water Applications
  • Material
    Lead Free Bronze
  • Valve Type
    Reduced Pressure
  • WOG Rating
    175 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)