Motion
4ALF4A33AM
1/2 Thread, 175 psi WOG Rating, Bronze Dual Check Backflow Preventer Valve Lead-Free, Use with Potable Water Applications
Mi Item #09105887
MFR #4ALF4A33AM
Price$289.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 Thread, 175 psi WOG Rating, Bronze Dual Check Backflow Preventer Valve Lead-Free, Use with Potable Water Applications
Mi Item #09105887
MFR #4ALF4A33AM

Mfr description
4ALF4A33AM DCAP, 1/2" FPT X 1/2" FPT,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$289.58/each

Specifications

Dimensions

  • Thread Size
    1/2 in

Details

  • For Use With
    Potable Water Applications
  • Material
    Lead Free Bronze
  • Valve Type
    Dual Check
  • WOG Rating
    175 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)