Motion
4ALF4A44AM
3/4 Thread, 175 psi WOG Rating, Bronze Dual Check Backflow Preventer Valve Lead-Free, Use with Potable Water Applications
Mi Item #09105889
MFR #4ALF4A44AM
Price$228.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 Thread, 175 psi WOG Rating, Bronze Dual Check Backflow Preventer Valve Lead-Free, Use with Potable Water Applications
Mi Item #09105889
MFR #4ALF4A44AM

Mfr description
4ALF4A44AM DCAP, 3/4" FPT X 3/4" FPT,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$228.70/each

Specifications

Dimensions

  • Thread Size
    3/4 in

Details

  • For Use With
    Potable Water Applications
  • Material
    Lead Free Bronze
  • Valve Type
    Dual Check
  • WOG Rating
    175 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)