Motion
59LF30602
1-1/4" Pipe, C x C Ends, Lead Free Bronze Y-Strainer 400 psi Pressure Rating, 400 psi WOG Rating, 0 psi WSP Rating
MI ITEM #09111582
MFR #59LF30602
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Pipe, C x C Ends, Lead Free Bronze Y-Strainer 400 psi Pressure Rating, 400 psi WOG Rating, 0 psi WSP Rating
MI ITEM #09111582
MFR #59LF30602

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
59LF30602 STRAINER, Y, 1-1/4" ,

Specifications

  • End Connections
    C x C
  • Screen Material
    Stainless Steel
  • Material
    Lead Free Bronze
  • Pipe Size
    1-1/4 in
  • Seal Material
    PTFE
  • Mesh Size
    20
  • WOG Rating
    400 psi
  • WSP Rating
    0 psi
  • Pressure Rating
    400 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought