Motion
59LF30802
2" Pipe, C x C Ends, Lead Free Bronze Y-Strainer 400 psi Pressure Rating, 400 psi WOG Rating, 0 psi WSP Rating
Mi Item #09111593
MFR #59LF30802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Pipe, C x C Ends, Lead Free Bronze Y-Strainer 400 psi Pressure Rating, 400 psi WOG Rating, 0 psi WSP Rating
Mi Item #09111593
MFR #59LF30802

Mfr description
59LF30802 STRAINER, Y, 2" ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Mesh Size
    20
  • Pipe Size
    2 in

Details

  • End Connections
    C x C
  • Material
    Lead Free Bronze
  • Pressure Rating
    400 psi
  • Screen Material
    Stainless Steel
  • Seal Material
    PTFE
  • WOG Rating
    400 psi
  • WSP Rating
    0 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)