Motion
6PLF20E01
8" Pipe, Standard Port, Cast Iron Standard Ball Valve Bi-Directional, Flanged x Flanged Ends, Gear Handle, 200 WOG, 125 WSP
Mi Item #09112027
MFR #6PLF20E01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8" Pipe, Standard Port, Cast Iron Standard Ball Valve Bi-Directional, Flanged x Flanged Ends, Gear Handle, 200 WOG, 125 WSP
Mi Item #09112027
MFR #6PLF20E01

Mfr description
6PLF20E01 IBVLF-125-8" SP, EPOXY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Pipe Size
    8 in

Details

  • End Connections
    Flanged x Flanged
  • Finish Coating
    Baked Epoxy
  • For Use With
    Water
  • Handle Style
    Gear
  • Material
    Cast Iron
  • Port Type
    Standard
  • Product Types
    Standard
  • Seal Material
    PTFE
  • Seat Material
    PTFE
  • Steam Rating
    125 psi
  • Style
    Bi-Directional
  • WOG Rating
    200 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)