Overview
Mfr description
201-10697 2XL GLOVE
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialCut Resistant
- ColorWhite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data