Overview
Mfr description
201-10697 3XL GLOVE
Specifications
- Glove SizeXXXL or Size 12
- Material TypeLeather Drivers Gloves - Keystone Thumb
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialCut Resistant
- ColorWhite
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data