Motion
3311NR

NTN
3311NR

50 mm Bore, 120 mm OD, 1.9370 in Width, Open
MI ITEM #09122217
MFR #3311NR
Price$448.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
3311NR

50 mm Bore, 120 mm OD, 1.9370 in Width, Open
MI ITEM #09122217
MFR #3311NR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$448.97/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Inner Ring Width
    1.9370 in, 49.200 mm
  • Outer Ring Width
    49.200 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.9370 in
  • Precision Rating
    Class 0

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Open
  • Configuration
    Two
  • Country of Origin
    JP
  • Description
    3311NR EXTRA SMALL BALL BEARING
  • Harmonization Code
    8482.10.5028
  • Manufacturer Upc Number
    4547359530384
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    23200 lbf
  • Radial Static Load Capacity
    25900 lbf
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    4547359530384

Overview

Mfr description
3311NR EXTRA SMALL BALL BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought