Motion
.3318ES1RFDW56-S

WEG ELECTRIC CORP
.3318ES1RFDW56-S

Farm Duty Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133422
MFR #.3318ES1RFDW56-S
Price$517.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3318ES1RFDW56-S

Farm Duty Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 230 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133422
MFR #.3318ES1RFDW56-S

Mfr description
.3318ES1RFDW56-S 0.33HP 1800 115/230 1PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$517.75/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6202
  • Service Factor
    1.15
  • Weight
    19.2 lbs, 8.709 kg

Details

  • Additional Details
    Rolled Steel Frame;Dip And Bake Polyester Impregnation;Industrial Polymer Fan Cover;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:0.33, F#W56, RPM:1800, 115/230V, TEFC
  • Description Keyword
    Farm Duty
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Single Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    6.00 A;3.00 A
  • Full Load Efficiency
    0.61
  • Full Load Torque
    0.999 ft-lbs
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    N
  • kW
    0.25 kW
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    115 V, 230 V
  • Mounting Type
    Foot
  • NEMA Design Class
    N
  • Overload Protector
    Manual
  • Product Type
    Farm Duty Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    115 V, 230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)