Motion
00136ES1B143T-S

WEG ELECTRIC CORP
00136ES1B143T-S

Motor - 1 hp, 3600 rpm, 1 ph, 115/208-230 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133423
MFR #00136ES1B143T-S
Price$956.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00136ES1B143T-S

Motor - 1 hp, 3600 rpm, 1 ph, 115/208-230 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133423
MFR #00136ES1B143T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$956.50/each

Specifications

Dimensions

  • Frame Size
    143/5T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm
  • UPC_NO
    7909492264576

Overview

Mfr description
00136ES1B143T-S 1HP 3600 115/208-230 1PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought