Motion
00336ES1E145T-S

WEG ELECTRIC CORP
00336ES1E145T-S

Motor - 3 hp, 3600 rpm, 1 ph, 208-230/460 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133429
MFR #00336ES1E145T-S
Your Price$1,194.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00336ES1E145T-S

Motor - 3 hp, 3600 rpm, 1 ph, 208-230/460 V, 143/5T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133429
MFR #00336ES1E145T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,194.89/each(List $1,433.87)

Overview

Mfr description
00336ES1E145T-S 3HP 3600 208-230/460 1PH

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    143/5T
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • UPC_NO
    7909323217719
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text