Motion
.2518OS1ASPRBO48Z-S

WEG ELECTRIC CORP
.2518OS1ASPRBO48Z-S

Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #09133438
MFR #.2518OS1ASPRBO48Z-S
Price$499.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.2518OS1ASPRBO48Z-S

Motor - 1/4 hp, 1800 rpm, 1 ph, 115 V, 48Z Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #09133438
MFR #.2518OS1ASPRBO48Z-S

Mfr description
.2518OS1ASPRBO48Z-S 0.25HP 1800 115 1PH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$499.52/each

Specifications

Dimensions

  • Frame Size
    48Z

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909322328300
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)