Motion
.3318OS1BSPRBOW56-S

WEG ELECTRIC CORP
.3318OS1BSPRBOW56-S

Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, W56 Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #09133441
MFR #.3318OS1BSPRBOW56-S
Price$456.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3318OS1BSPRBOW56-S

Motor - 1/3 hp, 1800 rpm, 1 ph, 115/208-230 V, W56 Frame, ODP (Open Drip-Proof) Enclosure
Mi Item #09133441
MFR #.3318OS1BSPRBOW56-S

Mfr description
.3318OS1BSPRBOW56-S 0.33HP 1800 115/208-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$456.56/each

Specifications

Dimensions

  • Frame Size
    W56

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
  • UPC_NO
    7909323900109
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)