Motion
20012OT3G447/9T-W40

WEG ELECTRIC CORP
20012OT3G447/9T-W40

Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 447/9T Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #09133455
MFR #20012OT3G447/9T-W40
Your Price$37,063.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
20012OT3G447/9T-W40

Motor - 200 hp, 1200 rpm, 3 ph, 460 V, 447/9T Frame, ODP (Open Drip-Proof) Enclosure
MI ITEM #09133455
MFR #20012OT3G447/9T-W40

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$37,063.40/each(List $42,622.91)

Overview

Mfr description
20012OT3G447/9T-W40 200HP 1200 460 3PH,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    200 hp
  • Synchronous Rpm
    1200 rpm
  • Motor Supply Voltage
    460 V
  • Frame Size
    447/9T
  • Enclosure Type
    ODP (Open Drip-Proof)
  • UPC_NO
    7909322548609
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text