Motion
.2518ES3EBMW56-S

WEG ELECTRIC CORP
.2518ES3EBMW56-S

Brake Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133460
MFR #.2518ES3EBMW56-S
Price$1,605.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.2518ES3EBMW56-S

Brake Motor - 1/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133460
MFR #.2518ES3EBMW56-S

Mfr description
.2518ES3EBMW56-S 0.25HP 1800 208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,605.09/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6202
  • Service Factor
    1.15
  • Torque
    0.757 lbs/ft
  • Weight
    23.2 lbs, 10.52 kg

Details

  • Additional Details
    Standard Efficiency;Brake Motor;Rolled Steel Frame;Dip And Bake Polyester Impregnation;V'Ring Shaft Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:0.25, F#W56, RPM:1800, 208-230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6203 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    0.503 A, 1.11 to 1.01 A
  • Full Load Efficiency
    0.66
  • Full Load Torque
    0.757 ft-lbs
  • Hp
    0.25 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • kW
    0.18 kW
  • Manufacturer Catalog Number
    .2518ES3EBMW56-S
  • Motor Category
    Brake Motor
  • Motor Horsepower
    1/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6202 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    Brake Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Double Sealed Ball
  • Voltage
    208 to 230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)