Motion
.3318ES3EBMW56-S

WEG ELECTRIC CORP
.3318ES3EBMW56-S

Brake Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133461
MFR #.3318ES3EBMW56-S
Price$1,689.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3318ES3EBMW56-S

Brake Motor - 1/3 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133461
MFR #.3318ES3EBMW56-S

Mfr description
.3318ES3EBMW56-S 0.33HP 1800 208-230/460
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,689.86/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6202
  • Service Factor
    1.15
  • Weight
    24.2 lbs, 10.9769 kg

Details

  • Additional Details
    Standard Efficiency;Foot-Mounted;Ic411 - Tefc;Rolled Steel Frame;Dip And Bake Polyester Impregnation;V'Ring Shaft Slinger
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:0.33, F#W56, RPM:1800, 208-230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6203 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Current
    0.659 A, 1.46 to 1.32 A
  • Full Load Efficiency
    0.68
  • Full Load Torque
    1.00 ft-lbs;1.35 N-m
  • Hp
    0.33 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • kW
    0.25 kW
  • Motor Category
    Brake Motor
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6202 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    Brake Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Double Sealed Ball
  • Voltage
    208 to 230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)