Motion
.7518ES3EBMW56-S

WEG ELECTRIC CORP
.7518ES3EBMW56-S

Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133463
MFR #.7518ES3EBMW56-S
Price$2,250.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7518ES3EBMW56-S

Brake Motor - 3/4 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133463
MFR #.7518ES3EBMW56-S

Mfr description
.7518ES3EBMW56-S 0.75HP 1800 208-230/460
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,250.26/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6202
  • Service Factor
    1.15
  • Weight
    29.6 lbs, 13.426 kg

Details

  • Additional Details
    Standard Efficiency;Brake Motor;Ic411 - Tefc;Foot-Mounted;Dip And Bake Polyester Impregnation;Rubber Automatic Drain;Munsell N 1 - Matte 207N Painting;V'Ring De Bearing Seal
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:0.75, F#W56, RPM:1800, 208-230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6203 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz, 60 Hz
  • Full Load Current
    1.22 A, 2.70 to 2.44 A
  • Full Load Efficiency
    0.755
  • Full Load Torque
    2.28 ft-lbs
  • Hp
    0.75 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    K
  • kW
    0.55 kW
  • Manufacturer Catalog Number
    .7518ES3EBMW56-S
  • Motor Category
    Brake Motor
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    208-230 V, 460 V
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6202 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    Brake Motors
  • Shaft Rotation
    Bidirectional
  • Standards
    NEMA MG-1
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Double Sealed Ball
  • Voltage
    208 to 230 V, 460 V
  • Volts @ Frequency
    208 to 230 V;460 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)