Motion
00118ET3EBM56-S

WEG ELECTRIC CORP
00118ET3EBM56-S

Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133464
MFR #00118ET3EBM56-S
List Price$2,601.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118ET3EBM56-S

Brake Motor - 1 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133464
MFR #00118ET3EBM56-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,601.36/each for your price

Overview

Mfr description
00118ET3EBM56-S 1HP 1800 230/460 3PH, GP

Specifications

  • Motor Category
    Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    1 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz, 60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    1.47 A, 2.94 A
  • Full Load Efficiency
    0.855
  • Electrical Type
    Three Phase
  • KVA Code
    M
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • kW
    0.75 kW
  • Description
    ROLLED STEEL Premium Efficiency 1 HP 4P 56 3Ph 230/460//190-220/380-415 V 60 Hz IC411 - TEFC - Foot-mounted
  • Description Keyword
    Brakemotor
  • Drive End Bearing Size
    6204
  • Opposite Drive End Bearing Size
    6203
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    48.5 lbs, 22.0 kg
  • Additional Details
    Premium Efficiency;Ic411 - Tefc;Foot-Mounted;W01 Brake Motor;Ac Brakes;V'Ring De Bearing Seal;Rubber Automatic Drain;Sae 1040/45 Carbon Steel Shaft Material;Munsell N 1 - Matte 207N Painting;Aluminum Fan Cover Material;1/2 Key Balancing Method;9 Connection Cables Quantity;Plastic Fan Material;Carbon Steel Sae 1010/20 Screw Cap
  • Full Load Torque
    2.98 ft-lbs;4.04 N-m
  • RoHs Compliance
    Yes
  • Hp
    1 hp
  • Manufacturer Catalog Number
    00118ET3EBM56-S
  • Mounting Type
    Foot
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text