Motion
00318ET3EBM182T-S

WEG ELECTRIC CORP
00318ET3EBM182T-S

Brake Motor - 3 hp, 1800 rpm, 230 V, 460 V, 190-220 V, 380-415 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, S1
MI ITEM #09133468
MFR #00318ET3EBM182T-S
Price$3,661.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318ET3EBM182T-S

Brake Motor - 3 hp, 1800 rpm, 230 V, 460 V, 190-220 V, 380-415 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, S1
MI ITEM #09133468
MFR #00318ET3EBM182T-S

Mfr description
00318ET3EBM182T-S 3HP 1800 230/460 3PH,
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,661.63/each

Specifications

Dimensions

  • NEMA Frame Size
    182/4T
  • Service Factor
    1.15
  • Torque
    8.93 ft-lbs
  • Weight
    90.5 lbs

Details

  • Ambient Temperature Range
    -20 to 40 °C
  • Amps @ Voltage
    67.1 A;33.5 A
  • Base RPM
    1800 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    67.1 A;33.5 A
  • Full Load Current
    3.81 A, 7.62 A
  • Group & Class
    F
  • Horsepower
    3 hp
  • Hp
    3 hp
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    IP55
  • kW
    2.2 kW
  • Motor Category
    Electric Motors
  • Motor Design Code
    B
  • Motor Horsepower
    3 hp
  • Motor Poles
    4
  • Motor Supply Voltage
    190-220 V, 230 V, 380-415 V, 460 V
  • Mounting Type
    F-1
  • NEMA Design Class
    B
  • NEMA Frame
    182/4T
  • Product Type
    Brake Motors
  • Standards
    NEMA MG-1
  • Starting Method
    Direct On Line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    190 to 220 V, 230 V, 380 to 415 V, 460 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)