Motion
00518ET3EBM184T-S

WEG ELECTRIC CORP
00518ET3EBM184T-S

Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133469
MFR #00518ET3EBM184T-S
Price$4,310.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00518ET3EBM184T-S

Brake Motor - 5 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #09133469
MFR #00518ET3EBM184T-S

Mfr description
00518ET3EBM184T-S 5HP 1800 230/460 3PH,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,310.22/each

Specifications

Dimensions

  • Service Factor
    1.15
  • Torque
    15.0 lbs/ft
  • Weight
    95.6 lbs

Details

  • Additional Details
    Dip And Bake Polyester;Npt 3/4\ in;Rubber;Automatic;Sae 1040/45 Carbon Steel;Munsell N 1 - Matte 207N (Iso 12944 - C2);Single;Aluminum;1/2 Key;9;Plastic;Carbon Steel Sae 1010/20
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:5, F#182/4T, RPM:1750, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6206 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    13 A, 6.49 A
  • Full Load Efficiency
    0.895
  • Full Load Torque
    15 ft-lbs
  • Hp
    5 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    J
  • kW
    3.7 kW
  • Manufacturer Catalog Number
    00518ET3EBM184T-S
  • Motor Category
    Brake Motor
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Foot
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205 ZZ
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Product Type
    Brake Motors
  • RoHs Compliance
    Yes
  • Standards
    NEMA MG-1
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Voltage
    230 V, 460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)