Motion
01518ET3EBM254T-S

WEG ELECTRIC CORP
01518ET3EBM254T-S

Brake Motor - 15 hp, 1800 rpm, 230 V, 460 V, 190-220 V, 380-415 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, S1
MI ITEM #09133472
MFR #01518ET3EBM254T-S
List Price$12,081.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01518ET3EBM254T-S

Brake Motor - 15 hp, 1800 rpm, 230 V, 460 V, 190-220 V, 380-415 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, S1
MI ITEM #09133472
MFR #01518ET3EBM254T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12,081.44/each for your price

Overview

Mfr description
01518ET3EBM254T-S 15HP 1800 230/460 3PH,

Specifications

  • Motor Category
    Electric Motors
  • Motor Horsepower
    15 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190-220 V, 230 V, 380-415 V, 460 V
  • Enclosure Type
    TEFC
  • Duty Cycle
    S1
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    S1
  • Base RPM
    1800 rpm
  • Full Load Amps
    237 A;118 A
  • Full Load Current
    18.2 A, 36.4 A
  • Amps @ Voltage
    237 A;118 A
  • Motor Poles
    4
  • Starting Method
    Direct On Line
  • kW
    11 kW
  • NEMA Frame
    254/6T
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Ambient Temperature Range
    -20 to 40 °C
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    244 lbs
  • Group & Class
    F
  • Hp
    15 hp
  • Horsepower
    15 hp
  • Hz
    60 Hz
  • Motor Design Code
    B
  • Mounting Type
    F-1
  • NEMA Frame Size
    254/6T
  • Standards
    NEMA MG-1
  • Torque
    44.5 ft-lbs
  • Voltage
    190 to 220 V, 230 V, 380 to 415 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought