Motion
02018ET3EBM256T-S

WEG ELECTRIC CORP
02018ET3EBM256T-S

Brake Motor - 20 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133473
MFR #02018ET3EBM256T-S
List Price$15,705.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
02018ET3EBM256T-S

Brake Motor - 20 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133473
MFR #02018ET3EBM256T-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$15,705.00/each for your price

Overview

Mfr description
02018ET3EBM256T-S 20HP 1800 230/460 3PH,

Specifications

  • Motor Category
    Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    20 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    24.7 A, 49.4 A
  • Full Load Efficiency
    0.93
  • Electrical Type
    Three Phase Induction
  • KVA Code
    H
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • kW
    15 kW
  • Shaft Type
    Keyed
  • Description
    HP:20, F#254/6T, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Shaft Rotation
    Bidirectional
  • Drive End Bearing
    6309 Z C3
  • Drive End Bearing Size
    6309
  • Opposite Drive End Bearing Size
    6208
  • Opposite Drive End Bearing Type
    Shielded Ball
  • Type Of Bearing
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    281 lbs, 127.46 kg
  • Additional Details
    Nema Premium Efficiency;Brake Motor;Foot-Mounted;Rolled Steel Frame;Dip And Bake Polyester Impregnation;Regreasing System At Drive End And Non-Drive End;V'Ring De Bearing Seal
  • Full Load Torque
    59.5 ft-lbs;80.67 N-m
  • Hp
    20 hp
  • Mounting Type
    Foot
  • Opposite Drive End Bearing
    6208 Z C3
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text