Motion
00318ET3EBM182TC-S

WEG ELECTRIC CORP
00318ET3EBM182TC-S

Brake Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133478
MFR #00318ET3EBM182TC-S
List Price$3,786.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318ET3EBM182TC-S

Brake Motor - 3 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133478
MFR #00318ET3EBM182TC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,786.16/each for your price

Overview

Mfr description
00318ET3EBM182TC-S 3HP 1800 230/460 3PH,

Specifications

  • Motor Category
    Brake Motor
  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Current
    3.81 A, 7.62 A
  • Full Load Efficiency
    0.895
  • Electrical Type
    Three Phase
  • KVA Code
    K
  • Starting Method
    Direct on line
  • kW
    2.2 kW
  • Description
    HP:3, F#182/4TC, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6206 ZZ
  • Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Size
    6205
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    99.6 lbs
  • Additional Details
    Nema Premium Efficiency;Brake Motor;Rolled Steel;Foot-Mounted;Ic411 - Tefc;Ip55;Class F Insulation;Service Factor 1.15
  • Full Load Torque
    8.93 ft-lbs
  • Hp
    3 hp
  • Manufacturer Catalog Number
    00318ET3EBM182TC-S
  • Mounting Type
    Foot
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6205 ZZ
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought