Motion
01018ET3EBM215TC-S

WEG ELECTRIC CORP
01018ET3EBM215TC-S

Brake Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133481
MFR #01018ET3EBM215TC-S
Your Price$7,391.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ET3EBM215TC-S

Brake Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133481
MFR #01018ET3EBM215TC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,391.26/each(List $8,869.52)

Overview

Mfr description
01018ET3EBM215TC-S 10HP 1800 230/460 3PH

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230 V, 460 V
  • Enclosure Type
    TEFC
  • Frequency Rating
    50 Hz, 60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Full Load Amps
    24.2 A;12.1 A
  • Full Load Efficiency
    0.917
  • Electrical Type
    Three Phase
  • KVA Code
    H
  • Motor Poles
    4
  • Starting Method
    Direct on line
  • kW
    7.5 kW
  • Description
    HP:10, F#213/5TC, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing Size
    6208
  • Opposite Drive End Bearing Size
    6206
  • Opposite Drive End Bearing Type
    Double Shielded Ball (ZZ)
  • Type Of Bearing
    Double Sealed Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Rolled Steel
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Insulation Class
    F
  • IP Rating
    IP55
  • Weight
    168 lbs, 76.2 kg
  • Additional Details
    Rolled Steel Frame;Dip And Bake Polyester Impregnation;V'Ring Shaft Slinger;Aluminum Fan Cover;Plastic Fan
  • Full Load Torque
    29.7 ft-lbs;40.27 N-m
  • Mounting Type
    Foot
  • Voltage
    230 V, 460 V
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought