Motion
.3318ES3EBMW56CFL-S

WEG ELECTRIC CORP
.3318ES3EBMW56CFL-S

1800 rpm, 3 ph, 208-230/460 V, 190-220/380-415 V, 56C Frame, TEFC Enclosure
MI ITEM #09133483
MFR #.3318ES3EBMW56CFL-S
Your Price$1,462.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3318ES3EBMW56CFL-S

1800 rpm, 3 ph, 208-230/460 V, 190-220/380-415 V, 56C Frame, TEFC Enclosure
MI ITEM #09133483
MFR #.3318ES3EBMW56CFL-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,462.99/each(List $1,755.58)

Overview

Mfr description
.3318ES3EBMW56CFL-S 0.33HP 1800 208-230/

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    33 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    190-220/380-415 V, 208-230/460 V
  • Frame Size
    56C
  • Enclosure Type
    TEFC
  • Product Type
    Brake Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text