Motion
.7518ES3EBMW56CFL-S

WEG ELECTRIC CORP
.7518ES3EBMW56CFL-S

1800 rpm, 3 ph, 208-230/460 V, 190-220/380-415 V, W56C Frame, TEFC Enclosure
MI ITEM #09133485
MFR #.7518ES3EBMW56CFL-S
Price$1,929.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7518ES3EBMW56CFL-S

1800 rpm, 3 ph, 208-230/460 V, 190-220/380-415 V, W56C Frame, TEFC Enclosure
MI ITEM #09133485
MFR #.7518ES3EBMW56CFL-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,929.98/each

Specifications

Dimensions

  • Frame Size
    W56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190-220/380-415 V, 208-230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
.7518ES3EBMW56CFL-S 0.75HP 1800 208-230/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought