Motion
00118ET3EBMR143TC-S

WEG ELECTRIC CORP
00118ET3EBMR143TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 143/5TC Frame, TEFC Enclosure
MI ITEM #09133487
MFR #00118ET3EBMR143TC-S
Price$2,546.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00118ET3EBMR143TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 143/5TC Frame, TEFC Enclosure
MI ITEM #09133487
MFR #00118ET3EBMR143TC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,546.88/each

Specifications

Dimensions

  • Frame Size
    143/5TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
00118ET3EBMR143TC-S 1HP 1800 230/460 3PH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought