Motion
00218ET3EBMR145TC-S

WEG ELECTRIC CORP
00218ET3EBMR145TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 143/5TC Frame, TEFC Enclosure
Mi Item #09133489
MFR #00218ET3EBMR145TC-S
Price$2,823.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3EBMR145TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 143/5TC Frame, TEFC Enclosure
Mi Item #09133489
MFR #00218ET3EBMR145TC-S

Mfr description
00218ET3EBMR145TC-S 2HP 1800 230/460 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,823.62/each

Specifications

Dimensions

  • Frame Size
    143/5TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)