Motion
00318ET3EBMR182TC-S

WEG ELECTRIC CORP
00318ET3EBMR182TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 182/4TC Frame, TEFC Enclosure
Mi Item #09133490
MFR #00318ET3EBMR182TC-S
Price$3,044.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318ET3EBMR182TC-S

1800 rpm, 3 ph, 230/460 V, 190-220/380-415 V, 182/4TC Frame, TEFC Enclosure
Mi Item #09133490
MFR #00318ET3EBMR182TC-S

Mfr description
00318ET3EBMR182TC-S 3HP 1800 230/460 3PH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,044.70/each

Specifications

Dimensions

  • Frame Size
    182/4TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190-220/380-415 V, 230/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)