Motion
00718ET3EBMR213TC-S

WEG ELECTRIC CORP
00718ET3EBMR213TC-S

Brake Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133492
MFR #00718ET3EBMR213TC-S
Price$6,777.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00718ET3EBMR213TC-S

Brake Motor - 7-1/2 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #09133492
MFR #00718ET3EBMR213TC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,777.25/each

Specifications

Dimensions

  • Service Factor
    1.15
  • Weight
    152 lbs

Details

  • Additional Details
    Inverter Duty Rated;Brake Motor;Footless;Rolled Steel Frame;Nema Premium Efficiency
  • Ambient Temperature Range
    -4 to 104 °F;-20 to 40 °C
  • Assembly Box Mounting
    Left Side
  • Base RPM
    1800 rpm
  • Description
    HP:7.5, F#213/5TC, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Drive End Bearing
    6208 ZZ
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    17.9 A, 8.96 A
  • Full Load Efficiency
    0.917
  • Full Load Torque
    22.3 ft-lbs
  • Hp
    7.5 hp
  • Insulation Class
    F
  • IP Rating
    IP55
  • KVA Code
    H
  • kW
    5.5 kW
  • Manufacturer Catalog Number
    00718ET3EBMR213TC-S
  • Motor Category
    Brake Motor
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Footless
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    6206 ZZ
  • Product Type
    Brake Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Voltage
    230 V, 460 V

Overview

Mfr description
00718ET3EBMR213TC-S 7.5HP 1800 230/460 3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought