Motion
01018ET3EBMR215TC-S

WEG ELECTRIC CORP
01018ET3EBMR215TC-S

Brake Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 190-220 V, 380-415 V, TEFC Enclosure, 50 Hz, 60 Hz
MI ITEM #09133493
MFR #01018ET3EBMR215TC-S
Price$8,869.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
01018ET3EBMR215TC-S

Brake Motor - 10 hp, 1800 rpm, 3 ph, 230 V, 460 V, 190-220 V, 380-415 V, TEFC Enclosure, 50 Hz, 60 Hz
MI ITEM #09133493
MFR #01018ET3EBMR215TC-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,869.52/each

Specifications

Details

  • Assembly Box Mounting
    Left Side
  • Description
    HP:10, F#213/5TC, RPM:1800, 230/460V, TEFC
  • Description Keyword
    Brakemotor
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    50 Hz, 60 Hz
  • Hp
    10 hp
  • Hz
    50 Hz;60 Hz
  • IP Rating
    IP55
  • Manufacturer Catalog Number
    01018ET3EBMR215TC-S
  • Model
    01018ET3EBMR215TC-S
  • Motor Category
    Brake Motor
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    190-220 V, 230 V, 380-415 V, 460 V
  • Mounting Type
    Footless
  • Product Type
    Brake Motors
  • Standards
    NEMA MG-1
  • Standards Met
    NEMA MG-1
  • Synchronous Rpm
    1800 rpm
  • Voltage
    190 to 220 V, 230 V, 380 to 415 V, 460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz

Overview

Mfr description
01018ET3EBMR215TC-S 10HP 1800 230/460 3P

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought