Motion
.3709EP3EAL90S-W22

WEG ELECTRIC CORP
.3709EP3EAL90S-W22

Motor - 1/2 hp, 900 rpm / 750 rpm, 3 ph, 230/460//190/380 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133504
MFR #.3709EP3EAL90S-W22
Price$1,005.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.3709EP3EAL90S-W22

Motor - 1/2 hp, 900 rpm / 750 rpm, 3 ph, 230/460//190/380 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133504
MFR #.3709EP3EAL90S-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,005.71/each

Specifications

Dimensions

  • Frame Size
    90S/L

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460//190/380 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    900 rpm / 750 rpm
  • UPC_NO
    7909323281208

Overview

Mfr description
.3709EP3EAL90S-W22 0.5HP 900//750 230/46

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought