Motion
.7518ET3WAL90S/L-W22

WEG ELECTRIC CORP
.7518ET3WAL90S/L-W22

Motor - 1 hp, 1800 rpm / 1500 rpm, 3 ph, 460//220-240/380-415 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09133512
MFR #.7518ET3WAL90S/L-W22
Price$765.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
.7518ET3WAL90S/L-W22

Motor - 1 hp, 1800 rpm / 1500 rpm, 3 ph, 460//220-240/380-415 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09133512
MFR #.7518ET3WAL90S/L-W22

Mfr description
.7518ET3WAL90S/L-W22 1HP 1800//1500 460/
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$765.68/each

Specifications

Dimensions

  • Frame Size
    90S/L

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460//220-240/380-415 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm / 1500 rpm
  • UPC_NO
    7909323283028
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)