Motion
00156ET3WAL90S-W22

WEG ELECTRIC CORP
00156ET3WAL90S-W22

Motor - 2 hp, 3600 rpm / 3000 rpm, 3 ph, 460//220-240/380-415 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133520
MFR #00156ET3WAL90S-W22
Your Price$765.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00156ET3WAL90S-W22

Motor - 2 hp, 3600 rpm / 3000 rpm, 3 ph, 460//220-240/380-415 V, 90S/L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09133520
MFR #00156ET3WAL90S-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$765.69/each(List $918.82)

Overview

Mfr description
00156ET3WAL90S-W22 2HP 3600//3000 460//2

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    2 hp
  • Synchronous Rpm
    3600 rpm / 3000 rpm
  • Motor Supply Voltage
    460//220-240/380-415 V
  • Frame Size
    90S/L
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • UPC_NO
    7909323283011
  • Motor Category
    General Purpose Motor
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text