Motion
00218ET3WAL100LFF-W2

WEG ELECTRIC CORP
00218ET3WAL100LFF-W2

Motor - 3 hp, 1800 rpm / 1500 rpm, 3 ph, 460//220-240/380-415 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09133536
MFR #00218ET3WAL100LFF-W2
Price$907.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00218ET3WAL100LFF-W2

Motor - 3 hp, 1800 rpm / 1500 rpm, 3 ph, 460//220-240/380-415 V, 100L Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
Mi Item #09133536
MFR #00218ET3WAL100LFF-W2

Mfr description
00218ET3WAL100LFF-W2 3HP 1800//1500 60//
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$907.44/each

Specifications

Dimensions

  • Frame Size
    100L

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460//220-240/380-415 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm / 1500 rpm
  • UPC_NO
    7909323282953
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)