Motion
.7536XS1B56
Explosion Proof (hazardou Location) Motor - 3/4 hp, 3600 rpm, 115 V, 208-230 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133545
MFR #.7536XS1B56
Price$1,265.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Explosion Proof (hazardou Location) Motor - 3/4 hp, 3600 rpm, 115 V, 208-230 V, TEFC Enclosure, 60 Hz, 3600 rpm Base, Continuous Duty
MI ITEM #09133545
MFR #.7536XS1B56

Mfr description
.7536XS1B56 0.75HP 3600 115/208-230 EXPL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,265.48/each

Specifications

Details

  • Additional Details
    Thermally Protected;Duty Cycle S1;Class F Insulation
  • Assembly Box Mounting
    Left Side
  • Base RPM
    3600 rpm
  • Description
    HP:0.75, F#56, RPM:3600, 115/208-230V, TEFC
  • Description Keyword
    Explosion Proof
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Hz
    60 Hz
  • Insulation Class
    F
  • IP Rating
    IP55
  • Motor Category
    Explosion Proof
  • Motor Horsepower
    3/4 hp
  • Motor Poles
    2
  • Motor Supply Voltage
    115 V, 208-230 V
  • Mounting Type
    Foot
  • Overload Protector
    Automatic
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • RoHs Compliance
    Yes
  • Standards Met
    CSA Certified, NEMA MG-1, RoHS Compliant, UL Recognized
  • Synchronous Rpm
    3600 rpm
  • Thermal Protection
    Thermally Protected
  • Voltage
    115 V, 208 to 230 V
  • Volts @ Frequency
    115 V;208 to 230 V at 60 Hz

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)