Motion
00118XS1B56
1800 rpm, 115/208-230 V, 56 Frame, TEFC Enclosure
Mi Item #09133548
MFR #00118XS1B56
Price$1,516.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 115/208-230 V, 56 Frame, TEFC Enclosure
Mi Item #09133548
MFR #00118XS1B56

Mfr description
00118XS1B56 1HP 1800 115/208-230 EXPLOSI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,516.34/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Supply Voltage
    115/208-230 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)